Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81860

81860

81860 SILICONE GASKET MAKER ; POR 7.25OZ TUBE BLUE 6/CS

Gasketing; RTV Silicone; Sensor Safe | Blue; 7.25 Oz; Paste; Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing | Transmission Pan | Differential Cover; Blue

Part #

81860

BDI #

21455186

PRICE
$758.75 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
31201600
EAN
0686226818607
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Sensor Safe | Blue
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing | Transmission Pan | Differential Cover
Manufacturer's Description
Permatex Sensor-Safe Blue RTV Silicone Gasket Maker
Color
Blue
Container Size value And um
7.25 Oz
Substrate Material
Metal | Silicone Rubber
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
Room Temperature Vulcanizing Cure | Non Flammable | Non Toxic | Temperature Range -54 to 204 Deg C
Net Weight
7.25 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
81860
Weight / LBS
0.718
Long Description
Gasketing; RTV Silicone; Sensor Safe | Blue; 7.25 Oz; Paste; Valve Cover | Oil Pan | Timing Gear Cover | Water Pump | Thermostat Housing | Transmission Pan | Differential Cover; Blue