Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

808200

808200

808200 MOTOR BRAKE ; STRAIGHT FB 1-1/8" BORE HOLLOW BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; Maximum Static To

Part #

808200

BDI #

456880

PRICE
$55,113.03 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
13.595
UNSPSC
26112101
EAN
0662284156714
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque 575Lb-in
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
SE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
182TC | 184TC | 213C | 214C
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.2HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | Manual Release
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
808200
Weight / LBS
30.01
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; Maximum Static To
Bore
1.125 Inch | 28.575 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter