Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

964064

964064

964064 CLUTCH ; NON RETURNABLE

Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 104900Lb-in

Part #

964064

BDI #

457427

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
162.174
EAN
0662284169639
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 104900Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
QFE
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
10.7HP
Application
Controlled Acceleration
Inch - Metric
Inch
Other Features
High Coefficient Clutch Facing | Multiple Disc | Black Oxide Finish | Open Design | Dual Interface | Heavy Duty
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
964064
Weight / LBS
358
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 104900Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.75 Inch | 19.05 Millimeter