Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZSE20F-P-N01-A1

ZSE20F-P-N01-A1

ZSE20F-P-N01-A1 VAC SWITCH ; 3-SCREEN HIGH PRECISION DIG PRESS SWITCH

Pressure Switch; Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/8" NPT Piping Port; Vertical Mounting; Operation Manual; 3 Setting Modes

Part #

ZSE20F-P-N01-A1

BDI #

25783649

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/8" NPT Piping Port; Vertical Mounting; Operation Manual; 3 Setting Modes
Long Description
Pressure Switch; Digital; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/8" NPT Piping Port; Vertical Mounting; Operation Manual; 3 Setting Modes