Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

640

640

640 COMPARTMENT DRAWER ; 12" X 3" X 18" 24BIN GREY STL

Metallic Bin; 24 Compartment Drawer; Hole Dimensions 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated

Part #

640

BDI #

21514606

QTY

Manufacturer Name
KIMBALL MIDWEST
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24112004
Noun
Bin
Keyword String
Metallic
Manufacturer URL
https://www.kimballmidwest.com
Product Detail
Metallic Bin
Product Specification
24 Compartment Drawer; Hole Dimensions 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated
Long Description
Metallic Bin; 24 Compartment Drawer; Hole Dimensions 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated