Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSPB17D32H

BSPB17D32H

BSPB17D32H BALL SCREW SUPPORT BEARING

End Support Block, Ball Screw; Square Housing; 17MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel

Part #

BSPB17D32H

BDI #

1354017

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.497
UNSPSC
26111500
EAN
0087796233164
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
3.3
Long Description
End Support Block, Ball Screw; Square Housing; 17MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Bore
0.669 Inch | 17 Millimeter
Overall Height
2.441 Inch | 62 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Base to Center of Shaft
1.26 Inch | 32 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Housing/Block Length
3.701 Inch | 94 Millimeter