Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FLBU25 KMT PACKED

FLBU25 KMT PACKED

FLBU 25 KMT PACKED BRG END SUPPORT BLOCK

End Support Block; Round Housing; 17MM Bore; 90MM Housing/Block Length; 64MM Overall Width; 90MM Overall Height; 6.6MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

M/1118230

BDI #

21480168

PRICE
$25,616.15 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
UNSPSC
26111500
EAN
7333314092878
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | High Precision KMT Nut
Category - BDI
Linear Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FLBU25 KMT PACKED
Long Description
End Support Block; Round Housing; 17MM Bore; 90MM Housing/Block Length; 64MM Overall Width; 90MM Overall Height; 6.6MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Bore
0.669 Inch | 17 Millimeter
Housing/Block Length
3.543 Inch | 90 Millimeter