Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SX 25X10R STD NUTSLEEVE WPR CI

SX 25X10R STD NUTSLEEVE WPR CI

SX 25X10R STD NUTSLEEVE WPR CI SCREW NUT ; FOR LINEAR BALL

Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 10MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 84MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

M/1101146

BDI #

1413903

PRICE
$12,546.70 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
15.45
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SX 25X10R STD NUTSLEEVE WPR CI
Weight / LBS
34.039
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 10MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 84MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Overall Height
0 Inch | 0 Millimeter
Ball Circle Diameter
0.984 Inch | 25 Millimeter
Thread Diameter
0.984 Inch | 25 Millimeter
Overall Length
3.307 Inch | 84 Millimeter
Thread Lead
0.394 Inch | 10 Millimeter
Outside Diameter
1.693 Inch | 43 Millimeter
Overall Width
0 Inch | 0 Millimeter