Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KNZ12-PP

KNZ12-PP

KNZ12-PP

3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning

Part #

005218586-0000

BDI #

1174868

PRICE
$452.18 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31171506
EAN
4047643180313
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Plastic Cage | Adjustable Angle
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KNZ12-PP
Weight / LBS
0.146
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Length
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter