Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R1A253000LCN-P6Z

R1A253000LCN-P6Z

R1A253000LCN-P6Z LINEAR GUIDE RAIL ; NON RETURNABLE 3000MM LX23MM WX24MM H

Rail; Roller Guide Profile; Cut to Length; 3000MM Length; 23MM Width; 24MM Height; Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size

Part #

R1A253000LCN-P6Z

BDI #

1193080

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
10.2
EAN
0029176798672
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | P6 Precision | Medium Preload | Non Butting
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer Item Number
R1A253000LCN-P6Z
Weight / LBS
22.487
Long Description
Rail; Roller Guide Profile; Cut to Length; 3000MM Length; 23MM Width; 24MM Height; Steel; Predrilled; 30MM Fixing Hole Center to Center (Pitch); 7MM Fixing Hole Size
Width
0.906 Inch | 23 Millimeter
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Center Distance of Mounting Holes
1.181 Inch | 30 Millimeter
Height
0.945 Inch | 24 Millimeter
Length
118.11 Inch | 3,000 Millimeter