Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HS 315

H311X115

H311X115 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 1-15/16" Bore; 1.772" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate

Part #

019176406-0000

BDI #

18101953

PRICE
$246.11 / each
$349.90 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.378
UNSPSC
31163218
EAN
4012801312288
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.us
Long Description
Adapter Sleeve, Bearing; 1-15/16" Bore; 1.772" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Length Thru Bore
1.772 Inch | 45 Millimeter
Bore
1.938 Inch | 49.225 Millimeter