Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW 32 X 5-7/16 ADAPTER

SNW 32 X 5-7/16 ADAPTER

SNW 32 X 5-7/16 ADAPTER SLEEVE ; 6.284-8 THREAD 5.438" BORE 4.588" L

5-7/16" Bore; 4-37/64" Length Thru Bore; Complete Adapter with Sleeve; S-32 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate

Part #

SNW 32 X 5-7/16 ADAPTADOR

BDI #

968764

PRICE
$11,050.53 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.638
UNSPSC
31163218
EAN
0751968183228
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-32
Locknut Part Number
AN-32
Lockwasher/Lockplate Part Number
W-32
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 32 x 5-7/16
Long Description
5-7/16" Bore; 4-37/64" Length Thru Bore; Complete Adapter with Sleeve; S-32 Sleeve; AN-32 Locknut; W-32 Lockwasher/Lockplate
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
4.578 Inch | 116.281 Millimeter