Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N96970XL

N96970XL

N96970XL NINJA BNF GLOVES ; RED/BLACK MIN/MULT 12PAA/CS

Glove; Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; XL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features An 18 Gauge Red Nylon/Spandex Shell And Black Coated Palm And Fingertips

Part #

N96970XL

BDI #

21448498

PRICE
$124.95 / pair

QTY

INVENTORY:
12
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
UNSPSC
46181500
EAN
0045143165339
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; XL Size
Long Description
Glove; Ninja BNF; With NFT Coating; 18 Gauge Nylon/Spandex; Coated Palm And Fingertips; XL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; This Ninja Bnf Breathable Nitrile Foam With Nft Coating Features An 18 Gauge Red Nylon/Spandex Shell And Black Coated Palm And Fingertips