Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

413003 / 1300 VE R

413003 / 1300 VE R

413003 / 1300 VE R V-RING SEAL ; 51X2 VR4 R

V-Ring; 48.787" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material

Part #

413003

BDI #

1252234

PRICE
$52,938.78 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.97
UNSPSC
31411700
EAN
0085311091053
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
48.787" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 48.787" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material