Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17124 / 1.719X2.437X0.469 P1 L

17124 / 1.719X2.437X0.469 P1 L

17124 / 1.719X2.437X0.469 P1 L

17124 / 1.719X2.437X0.469 P1 L LIP SEAL

Lip Seal; 1-23/32" Shaft Dia; 2-7/16" Housing Bore; 0.469" Nominal Width; Leather Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P1 Seal Design Code

Part #

17124

BDI #

1244033

PRICE
$2,470.78 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31411705
EAN
0085311018012
Generic Design Code
C_R_P1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
P1
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17124
Weight / LBS
0.143
Long Description
Lip Seal; 1-23/32" Shaft Dia; 2-7/16" Housing Bore; 0.469" Nominal Width; Leather Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P1 Seal Design Code
Shaft Diameter
1.719 Inch | 43.663 Millimeter
Housing Bore
2.437 Inch | 61.9 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter