Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
32394 / 3.25X4.249X0.75 F1 LF

32394 / 3.25X4.249X0.75 F1 LF

32394 / 3.25X4.249X0.75 F1 LF

32394 / 3.25X4.249X0.75 F1 LF LIP SEAL

Lip Seal; 3-1/4" Shaft Dia; 4.249" Housing Bore; 3/4" Nominal Width; Leather Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; F1 Seal Design Code

Part #

32394

BDI #

1250596

PRICE
$964.60 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.184
UNSPSC
31411705
EAN
0085311031196
Generic Design Code
C_R_F1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
F1
Other Features
Bore-Tite on OD | With Inner Case | Felt Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32394
Weight / LBS
0.514
Long Description
Lip Seal; 3-1/4" Shaft Dia; 4.249" Housing Bore; 3/4" Nominal Width; Leather Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; F1 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter