Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ATL315

ATL615

COP.ATL615 LABRYINTH SEAL ; ALUMINUM TRIPLE

Lip Seal; 6-15/16" Shaft Diameter; 12.75" Outer Diameter; 2.185" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip

Part #

COP.ATL615

BDI #

20518097

PRICE
$31,004.63 / each

QTY

CATEGORY
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.75
UNSPSC
31411705
EAN
7316577241597
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
6-15/16" Shaft Diameter; 12.75" Outer Diameter; 2.185" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
Long Description
Lip Seal; 6-15/16" Shaft Diameter; 12.75" Outer Diameter; 2.185" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip