Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20552-418R

20552-418R

20552418R RECIPROCATING SAW BLADE ; 4L X 3/4W X 0.035T IN 18TPI

Saw Blade; 4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thin Metal; 5 EA/PK

Part #

20552-418R

BDI #

17122847

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.061
UNSPSC
27111500
EAN
0082472205527
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-20552418R
Product Detail
Saw Blade
Product Specification
4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thin Metal; 5 EA/PK
Long Description
Saw Blade; 4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal | Thin Metal; 5 EA/PK