Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21071-424GR

21071-424GR

21071424GR RECIPROCATING SAW BLADE ; GOLD 4X 3/4W X 0.035T IN 24TPI

Saw Blade; 4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" ; Titanium Coating; Bi-Metal Material; Teeth Per Inch 18; Gold Metal Reciprocating

Part #

21071-424GR

BDI #

17123380

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
27111500
EAN
0082472210712
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-21071424GR
Product Detail
Saw Blade
Product Specification
4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" ; Titanium Coating; Bi-Metal Material; Teeth Per Inch 18; Gold Metal Reciprocating
Long Description
Saw Blade; 4" Blade Length; 0.035" Blade Thickness; 4" Length; 0.035" Thickness; 3/4" ; Titanium Coating; Bi-Metal Material; Teeth Per Inch 18; Gold Metal Reciprocating