Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F-750

F-750

F-750 FLANGED BALL BEARING ; 3/4" BORE 1-3/4" OD 9/16" WD SR OPEN

Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

F-750

BDI #

17058588

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.319
UNSPSC
31171504
EAN
0883680094442
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Precision Machined | 1.875" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kilianbearings.com
Manufacturer Item Number
F-750
Manufacturer Internal Number
77669
Weight / LBS
2.90556
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.563 Inch | 14.3 Millimeter