Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GR-H824-7.5-H1-23

GR-H824-7.5-H1-23

GR-H824-7.5-H1-23 WORM GEAR REDUCER ; NON-RETURNABLE RA 7.5:1 RATIO HLW BORE

Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-H Series; 3/4" Input Shaft Diameter

Part #

GR8240502.23

BDI #

436663

PRICE
$37,967.18 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.07
UNSPSC
26111537
EAN
0690310012550
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233.3
Gearing
Worm
Manufacturer's Series
GR-H
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.992HP
Housing Material And Finish
Cast Iron
Output Torque
995In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8240502.23
Weight / LBS
42
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-H Series; 3/4" Input Shaft Diameter
Overall Length
9.28 Inch | 235.712 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
6.94 Inch | 176.276 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter