Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HDRF206-30/1-H-56C

HDRF206-30/1-H-56C

HDRF206-30/1-H-56C WORM GEAR REDUCER ; 30:1 58RPM 2.06IN 56C HVY DTY CI

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter

Part #

HDRF206-30/1-H-56C

BDI #

21465441

PRICE
$11,512.68 / each

QTY

INVENTORY:
2
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
14.949
UNSPSC
26111537
EAN
0842530107251
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.57HP
Nominal Max Output RPM
58
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
HDR
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
1.65HP
Housing Material And Finish
Cast Iron
Output Torque
1310In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Taper Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
7.593 Inch | 192.862 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Length
7.95 Inch | 201.93 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.281 Inch | 57.937 Millimeter
Base to Center of Input Shaft
4.343 Inch | 110.312 Millimeter