Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K20X28X25

K20X28X25

K20X28X25-A/0-7 NEEDLE ROLLER CAGE ASM ; 20MM ID X 28MM OD X 25MM W

Needle Bearing Roller Assembly; 20MM Bore; 28MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

000197912-6063

BDI #

1174234

PRICE
$171.00 / each
$278.50 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31171512
EAN
4047643137515
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Modified Internal Design
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K20X28X25A
Weight / LBS
0.071
Long Description
Needle Bearing Roller Assembly; 20MM Bore; 28MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter