Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MJC-3A

MJC-3A

MJC-3A JOURNAL ASSEMBLY ; 0.472" OD X 2.53" L CONCENTRIC

Journal; Concentric Assembly; 0.472 IN OD X 2.53 IN L; Stainless Steel; Used with W3SSX | W3SS227 Wheel

Part #

MJC-3A

BDI #

19119177

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
31163300
Product Name
Journal
Product Type
Concentric Assembly
Size
0.472 IN OD X 2.53 IN L
Material
Stainless Steel
Used With
W3SSX | W3SS227 Wheel
Inch - Metric
Inch
Other Features
0.75 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 7/16-20 Fastener Thread
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Concentric
Manufacturer URL
Manufacturer Item Number
MJC3A
Weight / LBS
0.172
Long Description
Journal; Concentric Assembly; 0.472 IN OD X 2.53 IN L; Stainless Steel; Used with W3SSX | W3SS227 Wheel