Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MJC1-A

MJC1-A

MJC1A WHEEL JOURNAL ASSY ; CONCENTRIC

Journal; Concentric Assembly; 0.187 IN OD X 1.44 IN L; Stainless Steel; Used with W1SSX | W1SS227 Wheel

Part #

MJC1-A

BDI #

19119175

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31163300
Product Name
Journal
Product Type
Concentric Assembly
Size
0.187 IN OD X 1.44 IN L
Material
Stainless Steel
Used With
W1SSX | W1SS227 Wheel
Inch - Metric
Inch
Other Features
0.438 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | No.10-32 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Concentric
Manufacturer URL
Manufacturer Item Number
MJC1A
Weight / LBS
0.035
Long Description
Journal; Concentric Assembly; 0.187 IN OD X 1.44 IN L; Stainless Steel; Used with W1SSX | W1SS227 Wheel