Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MJX4-A

MJX4-A

MJX4-A JOURNAL ASSEMBLY ; 0.59" OD X 3.04" L ECCENTRIC

Journal; Eccentric Assembly; 0.59 IN OD X 3.04 IN L; Stainless Steel; Used with W4SSX | W4SS227 Wheel

Part #

MJX4-A

BDI #

19119184

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.134
UNSPSC
31163300
Product Name
Journal
Product Type
Eccentric Assembly
Size
0.59 IN OD X 3.04 IN L
Material
Stainless Steel
Used With
W4SSX | W4SS227 Wheel
Inch - Metric
Inch
Other Features
0.875 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 1/2-20 Fastener Thread | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Eccentric
Manufacturer URL
Manufacturer Item Number
MJX4A
Weight / LBS
0.293
Long Description
Journal; Eccentric Assembly; 0.59 IN OD X 3.04 IN L; Stainless Steel; Used with W4SSX | W4SS227 Wheel