Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NY053-C ; 18700

NY053-C ; 18700

NY053-C NR. 18700 CONNECTING PIN ; 1.4MM DIA 100' LONG NYLOSTEEL 100EA/PAK

Connecting Pin; 100 FT Length; For Conveyor Belt; Steel

Part #

18700

BDI #

19300530

PRICE
$1,740.68 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
24101700
EAN
0697598187000
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
100 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.60937
Long Description
Connecting Pin; 100 FT Length; For Conveyor Belt; Steel