Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TC35/35 ER 80MMX3690MM

TC35/35 ER 80MMX3690MM

TC35/35 ER 80MMX3690MM PWR TRNSMSN BELT ; CORREA PLANA

Conveyor Belting; 3690MM Length; 80MM Width; 3.5MM Thickness; 1 Fabric; Rough Structure; Black NBR Pulley Side Material; Polyester Traction Layer; Light Green NBR Opposite Side Material; Double Sided

Part #

TC35/35 ER 80MMX3690MM

BDI #

27466501

QTY

Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101715
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belting
Product Specification
3690MM Length; 80MM Width; 3.5MM Thickness; 1 Fabric; Rough Structure; Black NBR Pulley Side Material; Polyester Traction Layer; Light Green NBR Opposite Side Material; Double Sided
Long Description
Conveyor Belting; 3690MM Length; 80MM Width; 3.5MM Thickness; 1 Fabric; Rough Structure; Black NBR Pulley Side Material; Polyester Traction Layer; Light Green NBR Opposite Side Material; Double Sided