Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL-12-LP

TL-12-LP

TL12LP LUBRICATOR ; LOW PROFILE

Lubricator; 27.9 MM L X 11.4 MM W X 13.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail

Part #

TL-12-LP

BDI #

19122110

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Lubricator
Size
27.9 MM L X 11.4 MM W X 13.5 MM H
Material
Stainless Steel
Used With
T1 | T2 | TS1 | TS2 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Manufacturer URL
Manufacturer Item Number
TL12LP
Long Description
Lubricator; 27.9 MM L X 11.4 MM W X 13.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail