Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFA210

UCFA210

UCFA210 2 BOLT FLANGE BEARING

Flange Block Bearing; 2 Bolt Adjustable Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 157MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

UCFA210

BDI #

23287073

QTY

INVENTORY:
67
Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
31171501
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Adjustable Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC210
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
4.40925
Long Description
Flange Block Bearing; 2 Bolt Adjustable Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 157MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing
6.181 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter