Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFH-205-16-CEC

UCFH-205-16-CEC

UCFH205-16-CEC FLANGED BALL BEARING ; 1" BORE 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-29/32" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

74205NR-EC

BDI #

339912

PRICE
$1,612.68 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
UNSPSC
31171501
EAN
0787405580107
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Closed End Cap | Black Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
74205NR-EC
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-29/32" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.906 Inch | 99.2 Millimeter