Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCP208-40M-SS-NC-OEC

UCP208-40M-SS-NC-OEC

UCP208-40M-SS-NC-OEC PILLOW BLK BEARING ; 40MM BORE

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion

Part #

58208CGR/SS

BDI #

23990508

PRICE
$13,062.50 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
UNSPSC
31171511
EAN
0726166476694
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS208
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Insert | White Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
58208CGR/S
Weight / LBS
1.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.791 Inch | 147.1Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Minimum
5.079 Inch | 129Millimeter
Length Thru Bore
1.618 Inch | 41.1 Millimeter