Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UFL003

UFL003

UFL003 BALL BEARING FLANGEBLOCK

Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 56MM Bolt Circle Diameter; 56MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal

Part #

UFL003

BDI #

19232012

QTY

INVENTORY:
2
Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31171501
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
SU003
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
0.003
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 56MM Bolt Circle Diameter; 56MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2.2 Inch | 56 Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing
2.205 Inch | 56 Millimeter