Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XVT-2237 1-3/4IN X 9FT 10IN ENDLS

XVT-2237 1-3/4IN X 9FT 10IN ENDLS

XVT-2237 1-3/4IN X 9FT 10IN ENDLS

XVT-2237 1-3/4"X9'10" ENDLS CONVEYOR BLT

Folder-Gluer Belt; 1-3/4" Width; 9' 10" Length; Acrylonitrile-Butadiene-Rubber Conveying Side Material; Rough Conveying Side Surface; Adhesive Conveying Side Property; Light Green Conveying Side Color; Polyamide Traction Layer Material; 2 Layer Fabrics; Acrylonitrile-Butadiene-Rubber Pulley Side Material; Rough Pulley Side Surface; Adhesive Pulley Side Property; Yellow Pulley Side Color

Part #

XVT-2237 1-3/4IN X 9FT 10IN ENDLS

BDI #

25087626

QTY

Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101715
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Folder-Gluer
Manufacturer URL
https://www.habasit.com
Product Detail
Folder-Gluer Belt
Product Specification
1-3/4" Width; 9' 10" Length; Acrylonitrile-Butadiene-Rubber Conveying Side Material; Rough Conveying Side Surface; Adhesive Conveying Side Property; Light Green Conveying Side Color; Polyamide Traction Layer Material; 2 Layer Fabrics; Acrylonitrile-Butadiene-Rubber Pulley Side Material; Rough Pulley Side Surface; Adhesive Pulley Side Property; Yellow Pulley Side Color
Long Description
Folder-Gluer Belt; 1-3/4" Width; 9' 10" Length; Acrylonitrile-Butadiene-Rubber Conveying Side Material; Rough Conveying Side Surface; Adhesive Conveying Side Property; Light Green Conveying Side Color; Polyamide Traction Layer Material; 2 Layer Fabrics; Acrylonitrile-Butadiene-Rubber Pulley Side Material; Rough Pulley Side Surface; Adhesive Pulley Side Property; Yellow Pulley Side Color