Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400120 / 12 VA R

400120 / 12 VA R

400120 / 12 VA R V-RING SEAL ; 0.452X0.216 VR1 R

V-Ring; 0.41" Shaft Diameter; 0.22" Width; VA Seal Design Code; Nitrile Rubber Lip Material

Part #

400120

BDI #

1244921

PRICE
$141.00 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411700
EAN
0085311043908
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
0.41" Shaft Diameter; 0.22" Width; VA Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 0.41" Shaft Diameter; 0.22" Width; VA Seal Design Code; Nitrile Rubber Lip Material