Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

401506 / 150 VL V

401506 / 150 VL V

401506 / 150 VL V V-RING SEAL ; 5.708X0.413 VR3 V

V-Ring; 5.31" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material

Part #

401506

BDI #

1245022

PRICE
$5,583.30 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.133
UNSPSC
31411700
EAN
0085311045186
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
5.31" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material
Long Description
V-Ring; 5.31" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material