Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

414000 / 1400 VA R

414000 / 1400 VA R

414000 / 1400 VA R V-RING SEAL ; 53.937X0.984 VR1 R

V-Ring; 50" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material

Part #

414000

BDI #

1246747

PRICE
$45,781.00 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411700
EAN
0085311091084
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
50" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 50" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material