Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12122 H1L5

7360 H1L5

7360 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 4.500 6.250 .562

Lip Seal; 4-1/2" Shaft Dia; 6-1/4" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

7360 H1L5

BDI #

18227340

PRICE
$1,384.05 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
31411705
EAN
0827834144539
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
7360 H1L5
Weight / LBS
0.6755
Long Description
Lip Seal; 4-1/2" Shaft Dia; 6-1/4" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
6.25 Inch | 158.75 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter