Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14880

14880 SEAL

Oil Seal; 38.1MM Shaft Diameter; 54.08MM Housing Bore; 7.94MM Width; Steel 1 Sealing Lip With Spring Ring

Part #

14880

BDI #

23286953

PRICE
$755.33 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Product Detail
Oil Seal
Product Specification
38.1MM Shaft Diameter; 54.08MM Housing Bore; 7.94MM Width; Steel 1 Sealing Lip With Spring Ring
Long Description
Oil Seal; 38.1MM Shaft Diameter; 54.08MM Housing Bore; 7.94MM Width; Steel 1 Sealing Lip With Spring Ring