Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

51211

AKL.W1-1/4

AKL.W1-1/4 AXIAL DEEP GROOVE BALL BRG ; 1-1/4" BORE 1 1-1/4" BORE 2 X 2-3/32" OD

Thrust Ball Bearing; 1-1/4" Bore 1; 1-1/4" Bore 2; 2-3/32" Outer Diameter; 0.719" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

005918634-0000

BDI #

18315029

PRICE
$433.20 / each
$829.21 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.161
UNSPSC
31171552
EAN
4054364116033
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
W1-1/4
Weight / LBS
0.355
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1-1/4" Bore 2; 2-3/32" Outer Diameter; 0.719" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.25 Inch | 31.75 Millimeter
Height
0.719 Inch | 18.263 Millimeter
Bore 1
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter