Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA204

NA21239

NA212-39

Insert Bearing; 2-7/16" Bore; 3-1/16" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

NA21239

BDI #

17988014

QTY

Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Long Description
Insert Bearing; 2-7/16" Bore; 3-1/16" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter