Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCPA206-20-OEC

UCPA206-20-OEC

UCPA206-20-OEC PILLOW BLOCK BALL BEARING ; 1-1/4"

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion

Part #

78206BAR-U

BDI #

23998192

PRICE
$2,469.10 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
UNSPSC
31171511
EAN
0787405287174
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC206-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Black Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
78206BAR-U
Weight / LBS
1.15
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.188 Inch | 30.18 Millimeter