Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTWS-210

VTWS-210

VTWS-210 TAKE-UP BEARING

Take Up Bearing Only; 5/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-210 Insert Part; Cast Iron Housing Material

Part #

VTWS-210

BDI #

311582

PRICE
$787.78 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31171533
EAN
0662289542765
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
SF10 | SF16
Insert Part Number
VS-210
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767404
Weight / LBS
1.5
Long Description
Take Up Bearing Only; 5/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-210 Insert Part; Cast Iron Housing Material
Bore
0.625 Inch | 15.875 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter