Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SCH-56-SB

SCH-16-SB

SCH-16-SB STUD TYPE CAM FOLLOWER ; 0.5" ROLLER DIA FLAT SURFACE

Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

SCH-16-SB

BDI #

21481916

PRICE
$3,691.20 / each

QTY

INVENTORY:
17
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171530
EAN
0813930023502
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Stainless Steel | Head-End Lubrication | H1 Food Grade Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.028
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.375 Inch | 9.525 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter