Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NYR-24-A

NYR-24-A

NYR-24-A CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE

Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable

Part #

NYR-24-A

BDI #

21481805

PRICE
$570.13 / each

QTY

INVENTORY:
2
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
EAN
0813930020518
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.051
Long Description
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable
Roller Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter