Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NNF 5008 PP 2NR

NNF 5008 PP 2NR

NNF 5008 PP 2NR CYLINDRICAL BEARING

Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Outside Diameter; 38MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NNF 5008 PP 2NR

BDI #

23290571

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
31171547
EAN
0637410083448
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23290571
Weight / LBS
1.24
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Outside Diameter; 38MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
2.677 Inch | 68 Millimeter
Width
1.496 Inch | 38 Millimeter
Bore
1.575 Inch | 40 Millimeter