Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

304295-31

304295-31

304295-31 ; BP-145-32 24V 145TC

Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in

Part #

304295-31

BDI #

301550

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.628
UNSPSC
26112105
EAN
0883680042108
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 384Lb-in
Product Type
Armature Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
BP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Wire Crimper | Auger Filler | Labelling | Feed Conveyor
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304295-31
Weight / LBS
8
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Bore
0.875 Inch | 22.225 Millimeter