Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21076-B956GR

21076-B956GR

21076B956GR RECIPROCATING SAW BLADE ; GOLD 9L X 3/4W X 0.050T IN 6TPI

Saw Blade; 9" Blade Length; 0.05" Blade Thickness; 9" Length; 0.05" Thickness; 3/4" Width; Teeth Per Inch 6; Heavy Duty Blade Type; Titanium Coating Cutting Edge Material; Bi-Metal Material; Gold Power Arc Curved Wood Reciprocating Type; Applicable Materials Nail Embedded; Wood Quantity 25 EA/PK; For Nail Embedded Wood | Wood

Part #

21076-B956GR

BDI #

17123385

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.944
UNSPSC
27111500
EAN
0082472210767
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-21076B956GR
Product Detail
Saw Blade
Product Specification
9" Blade Length; 0.05" Blade Thickness; 9" Length; 0.05" Thickness; 3/4" Width; Teeth Per Inch 6; Heavy Duty Blade Type; Titanium Coating Cutting Edge Material; Bi-Metal Material; Gold Power Arc Curved Wood Reciprocating Type; Applicable Materials Nail Embedded; Wood Quantity 25 EA/PK
Long Description
Saw Blade; 9" Blade Length; 0.05" Blade Thickness; 9" Length; 0.05" Thickness; 3/4" Width; Teeth Per Inch 6; Heavy Duty Blade Type; Titanium Coating Cutting Edge Material; Bi-Metal Material; Gold Power Arc Curved Wood Reciprocating Type; Applicable Materials Nail Embedded; Wood Quantity 25 EA/PK; For Nail Embedded Wood | Wood