Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SWAC1SS227

SWAC1SS227

SWAC1SS227 V RAIL WHEEL ; 15/64" BORE 0.771" OD 1" OA WID

Studded Wheel; V Rail; 15/64" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 1" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

SWAC1SS227

BDI #

19121901

PRICE
$2,917.30 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Carbon Chromium | Heat Stabilized
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SWAC1SS227
Weight / LBS
0.044
Long Description
Studded Wheel; V Rail; 15/64" Bore; 0.771" Outside Diameter; 0.31" Wheel Width; 1" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail
Wheel Width
0.31 Inch | 7.88 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Bore
0.235 Inch | 5.969 Millimeter