Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SMS054 ; 02779

SMS054 ; 02779

SMS054 NR. 02779 CONNECTING PIN ; 1.4" DIA X 25' L SMOOTH SS

Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel

Part #

02779

BDI #

18506996

PRICE
$18.20 / Foot

QTY

INVENTORY:
875
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
24101700
EAN
0697598027795
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel